Shop All Trolley & Puller Parts
Harrington
Top Hook
Mfr # M3001A075E
Zoro # G4029551
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CB060-15
- Fits Brand Harrington Hoists
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Series CB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3001A075E
- Zoro # G4029551
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Width | 9.1 in |
Details
For Use With Mfr. Model Number | CB060-15 |
Item | Top Hook Assembly |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Series | CB |
Material | Carbon Steel |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 16,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 16,000 lb, Compatible Series CB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 9.1 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Ceiling Mount Support Bracket (TRACK-CM1)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- GPS - GENERIC PARTS SERVICE Spring Compression For Crown Wave Pallet Trucks (CR 125298)
- LIFT-ALL Sling, Wire Rope, 11 Ft L, Vert Cap 7800 lb (58IEEX11)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- DAYTON Hanger Shaft Nut (G1-5-05-HSNT)
- DAYTON Screw M6 X 16 (MH1DMP332G)
- DAYTON Axle Lock Washer, For Use With Mfr. Model Number: G1-5-01-AW (G1-5-01-AW)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- DAYTON Hanger Plate (G1-5-06)
- Harrington Hoists