Shop All Hoist Accessories
Harrington
Top Hook for 9 Ton Lever Hoist
Mfr # L5BA0902001T
Zoro # G5999481
original price:
$944.89
11% off
new price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB090-10, LB090-15, LB090-20, LB090-5
- Includes Safety Latch
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number LB090-10, LB090-15, LB090-20, LB090-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BA0902001T
- Zoro # G5999481
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 8.5 in |
Details
Item | Top Hook for 9 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB090-10, LB090-15, LB090-20, LB090-5 |
Includes | Safety Latch |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | LB090-10, LB090-15, LB090-20, LB090-5 |
Product Type | Top Hook Assembly |
Compatible Series | L5LB |
Compatible Load Capacity | 18,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 18,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 8.5 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- VESTIL Economy Lever Hoist, 500 Load Capacity, 8.25 in Hook Opening (ELH-05-5)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- HARRINGTON Tag Safety Warning (80146)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- HARRINGTON Safety Latch for 9 Ton Lever Hoist (L5BA0901071)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- HARRINGTON Canvas Chain Container, For 4DFP4-4DFP6 (BK2F2)
- Harrington Lifting Equipment