Shop All Hoist Accessories
Harrington
Top Hook for 6 Ton Lever Hoist
Mfr # L5BU0601001
Zoro # G6036161
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BU0601001
- Zoro # G6036161
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 6.2 in |
Details
Item | Top Hook for 6 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 12,000 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 6.2 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF1-906-12)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- SAMSON Stable Braid (Green) 3/4 in. x 150 ft. (STB34-150-NS)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON Bottom Hook Set (ER1BS1011)
- HARRINGTON Safety Latch for 3 Ton Lever Hoist (L5BA0321071)
- HARRINGTON Top Hook (L1XA0051001)
- ZORO SELECT Swivel Caster, Brake (MH21VG4803G)
- Harrington Hoists