Shop All Hoist Accessories
Harrington
Top Hook for 3 tons Hoist
Mfr # C2FA030-10012
Zoro # G4057807
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CF030-10, CF030-15, CF030-20, CF030-20-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
- For Use With Mfr. Model Number CF030-10, CF030-15, CF030-20, CF030-20-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # C2FA030-10012
- Zoro # G4057807
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 5.4 in |
Details
Item | Top Hook for 3 tons Hoist |
Material | Carbon Steel |
For Use With | CF030-10, CF030-15, CF030-20, CF030-20-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
For Use With Mfr. Model Number | CF030-10, CF030-15, CF030-20, CF030-20-20 |
Product Type | Top Hook Assembly |
Compatible Series | CF |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 5.4 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 12 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1412HD)
- DURASHELF Adjustable Leg Post 72 in. (LH2072)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 6 in W, Polyester, Yellow (EE1606DFX5)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- HARRINGTON Fuse (9006271)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- Harrington Hoist Accessories