Shop All Hoist Accessories
Harrington
Top Hook for 2 tons Hoist
Mfr # C1FA020-10016
Zoro # G4057816
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CF020-10, CF020-15, CF020-20
- For Use With Mfr. Model Number CF020-10, CF020-15, CF020-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # C1FA020-10016
- Zoro # G4057816
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.7 in |
Details
Item | Top Hook for 2 tons Hoist |
Material | Carbon Steel |
For Use With | CF020-10, CF020-15, CF020-20 |
For Use With Mfr. Model Number | CF020-10, CF020-15, CF020-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Series | CF |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 4,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- DAYTON Handle (NOB7701)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12R-PB040D-P2)
- SERVICE CASTER SCC - 8" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-600 lbs Capacity (SCC-RAB820)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Carbon Brush (E2D502P125)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- Harrington Hoist Accessories