Shop All Hoist Accessories
Harrington
Top Hook for 2 Ton Lever Hoist
Mfr # L5BU0201001
Zoro # G5963544
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Alloy
- For Use With LB020-10, LB020-15, LB020-20, LB020-5
- Includes Safety Latch
- For Use With Mfr. Model Number LB020-10, LB020-15, LB020-20, LB020-5
- Fits Brand Harrington Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BU0201001
- Zoro # G5963544
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.7 in |
Details
Item | Top Hook for 2 Ton Lever Hoist |
Material | Steel Alloy |
For Use With | LB020-10, LB020-15, LB020-20, LB020-5 |
Includes | Safety Latch |
For Use With Mfr. Model Number | LB020-10, LB020-15, LB020-20, LB020-5 |
Fits Brand | Harrington Hoists |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 4,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length Not Applicable, Overall Width 4.7 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Catheter Storage Cart, polymer, Lt.Taupe (SXRD76MCATH2)
- COFFING HOISTS Limit Switch Mini Hoist (815J4)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- KEEPER BUNGEE HOOKS BLK STL 4PK (6453)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP1-4DFP3 (ER2ER1002)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- CM Latch Kit (45665)
- Harrington Hoists