Shop All Hoist Accessories
Harrington
Top Hook for 1/2 tons Hoist
Mfr # CF001005
Zoro # G4057840
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
- For Use With Mfr. Model Number CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8
- Includes Safety Latch
- Fits Brand Harrington Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF001005
- Zoro # G4057840
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3 in |
Details
Item | Top Hook for 1/2 tons Hoist |
Material | Carbon Steel |
For Use With | CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8 |
For Use With Mfr. Model Number | CB005-10, CB005-15, CB005-20, CB005-8, CF005-10, CF005-15, CF005-15-15, CF005-20, CF005-30, CF005-8 |
Includes | Safety Latch |
Fits Brand | Harrington Hoists |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 1,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | CF |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow (EET2-902-16)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/ Durable Edge, 8Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX8)
- CHASE Swinging Door, 8 x 6 ft, Medium Brown, PR (7296RDMBR)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- Harrington Hoist Accessories