Shop All Hoist Accessories
Harrington
Top Hook for 1-1/2 tons Hoist
Mfr # C2FA015-10012
Zoro # G4057825
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CB015-10, CB015-20, CB015-8, CF015-10, CF015-15, CF015-20, CF015-20-20, CF015-8
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CB015-10, CB015-20, CB015-8, CF015-10, CF015-15, CF015-20, CF015-20-20, CF015-8
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # C2FA015-10012
- Zoro # G4057825
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.3 in |
Details
Item | Top Hook for 1-1/2 tons Hoist |
Material | Carbon Steel |
For Use With | CB015-10, CB015-20, CB015-8, CF015-10, CF015-15, CF015-20, CF015-20-20, CF015-8 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CB015-10, CB015-20, CB015-8, CF015-10, CF015-15, CF015-20, CF015-20-20, CF015-8 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 3,000 lb |
Compatible Series | CF |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series CF, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.3 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 100' (SFC8W-14AWG-100)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE1803NFX10)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with Flat Hook (427FH-B)
- ALBION 6" X 2" Non-Marking Nylon Maxim Rigid Caster, No Brake, Loads Up To 1200 lb (16NG06201R)
- HARRINGTON Safety Latch for 2 tons Hoist (CF071020)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Carbon Brush (E2D502P125)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- HARRINGTON Bottom Hook Set (ER2CH1011)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- KONG USA Totem Rapelling Brake, Friction Plate (884000000KK)
- Harrington Lifting Equipment