Shop All Hoist Accessories
Harrington
Top Hook for 1 1/2 Ton Lever Hoist
Mfr # L5BU0151001
Zoro # G5923635
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- For Use With Mfr. Model Number LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- Fits Brand Harrington Hoists
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BU0151001
- Zoro # G5923635
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 4.1 in |
Details
Item | Top Hook for 1 1/2 Ton Lever Hoist |
Material | Carbon Steel |
For Use With | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
For Use With Mfr. Model Number | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Compatible Load Capacity | 3,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 4.1 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 20 in H Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A1E10B3C1P1)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- SERVICE CASTER 5 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PPUB-RED-TLB-58212-4)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4048-6PH)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL7-4DFN3 (ER2DS1002)
- HARRINGTON Bottom Hook (L1XA0031021)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (EP1DR155720)
- Harrington Lifting Equipment