Shop All Hoist Accessories
Harrington
Top Hook Assembly, for 1AFA1-1AFA3
Mfr # ER1ES1001
Zoro # G7284374
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AFA1, 1AFA2, 1AFA3
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ER1ES1001
- Zoro # G7284374
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assy |
Material | Steel |
For Use With | 1AFA1, 1AFA2, 1AFA3 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 12,000 lb |
Compatible Series | ERPERP |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series ERPERP, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, L36 x W24 x H67 In. (3TPE7)
- SERCO Dock Leveler, Shock (328-729)
- VESTIL Electric Pallet Truck 4.5K 27x96 (EPT-2796-45-AGM)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- HARRINGTON Top Hook for 3/4 Ton Lever Hoist (L5BU0081001)
- HARRINGTON Bottom Hook for 3 Ton Lever Hoist (L5BU0301021)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- COFFING HOISTS Coffing Brake Cover Gasket (560J2)
- Harrington Lifting Equipment