Shop All Hoist Accessories
Harrington
Top Hook Assembly, for 1AEZ1-1AEZ3
Mfr # ER1CL1001
Zoro # G7268746
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AEZ1, 1AEZ2, 1AEZ3
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER1CL1001
- Zoro # G7268746
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assy |
Material | Steel |
For Use With | 1AEZ1, 1AEZ2, 1AEZ3 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | SNER |
Compatible Load Capacity | 2,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series SNER, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- BLUFF MANUFACTURING Post 18", High with Fasteners (TGP 18)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- HARRINGTON Top Hook for 2 3/4 Ton Lever Hoist (L5BU0281001)
- CM Brake Disc Washer (40904)
- Harrington Hoist Accessories