Shop All Hoist Accessories
Harrington
Top Hook Assembly, for 1AEY3-1AEY5
Mfr # ER1BL1001
Zoro # G7313257
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1AEY3, 1AEY4, 1AEY5
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ER1BL1001
- Zoro # G7313257
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assy |
Material | Steel |
For Use With | 1AEY3, 1AEY4, 1AEY5 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series Not Applicable, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675424)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- VESTIL Stainless Steel Adjustable Work Stand 6-3/4"to8-3/4" Height 24"Wx48"L (AHW-L-2448-SS)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- HARRINGTON Chain Pin for 3 Ton Lever Hoist (L4BH0309041)
- HARRINGTON Chain Pin for 2, 2-3/4 Ton Lever Hoist (L5BA0259041)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0031071)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (EP1DR155715)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1DSS278120)
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (2-Speed) (Q402)
- Harrington Lifting Equipment