Shop All Hoist Accessories
Harrington
Top Hook
Mfr # AL4320211792
Zoro # G6388536
product price: $2,357.99
/ea
Free Shipping & Returns
$2,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AL4320211792
- Zoro # G6388536
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Top Hook |
Material | Carbon Steel |
For Use With | AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | AL050C2-10, AL050C2-15, AL050C2-20, AL050P2-10, AL050P2-15, AL050P2-20 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Series | AH |
Compatible Hoist Type | Air Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series AH, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- FACTOR 55 WINCH ACCESSORIES, STANDARD DUTY SOFT SHACKLE 7/16 X (00069)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- HARRINGTON Top Hook for 1-1/2 tons Hoist (C2FA015-10012)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- CM Lodestar Chain Container 1718X5116In Other Hoist Parts And Accessory (2453)
- Harrington Hoist Accessories