Shop All Hoist Accessories
Harrington
Top Hook
Mfr # AL4320211692
Zoro # G6388545
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With AL030C-10, AL030C-15, AL030C-20, AL030P-10, AL030P-15, AL030P-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number AL030C-10, AL030C-15, AL030C-20, AL030P-10, AL030P-15, AL030P-20
- Includes Safety Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # AL4320211692
- Zoro # G6388545
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Top Hook |
Material | Carbon Steel |
For Use With | AL030C-10, AL030C-15, AL030C-20, AL030P-10, AL030P-15, AL030P-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | AL030C-10, AL030C-15, AL030C-20, AL030P-10, AL030P-15, AL030P-20 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Series | AH |
Compatible Hoist Type | Air Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Air Chain Hoists, Compatible Load Capacity Not Applicable, Compatible Series AH, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC516-25PK)
- FIBERGRATE Work Platform, Rubber Feet, 2 x 24 x 24 In (878700)
- VESTIL Toe Board, 56-5/8 in. Overall L (TOE-B-60-N)
- HSI Single Leg Wire Rope Sling, 1/2 in dia, 14 ft Length, Eye and Eye Flemish Loop, 2.5 Ton Capacity (105B1/2X-14)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Safety Latch Assembly, for 1AEZ7, etc. (ER1ES1002)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- DAYTON End Ball (EC-59)
- Harrington Hoist Accessories