Shop All Hoist Accessories
Harrington
Steel Top Hook Assmbly, For 4DFP1-4DFP3
Mfr # ER2ER1001
Zoro # G7273217
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFP1, 4DFP2, 4DFP3
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER2ER1001
- Zoro # G7273217
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assembly |
Material | Steel |
For Use With | 4DFP1, 4DFP2, 4DFP3 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ER2, NER2 |
Compatible Load Capacity | 6,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 2" x 18" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-18M18-BU-C-2)
- CROSBY S-4088 Latch Kit, For Use With A-327 and A-339 Grade 8 Sling Hooks (1090250)
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- BULLDOG WINCH 2.5 gallon Air Tank (42005)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- HARRINGTON Canvas Chain Container, For 4DFP4-4DFP6 (BK2F2)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- Harrington Lifting Equipment