Shop All Hoist Accessories
Harrington
Steel Top Hook Assmbly, For 4DFL7-4DFN3
Mfr # ER2DS1001
Zoro # G7373116
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER2DS1001
- Zoro # G7373116
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assembly |
Material | Steel |
For Use With | 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ER2, NER2 |
Compatible Load Capacity | 4,000 lb |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 1/4 G70 COUPLING LK, YZ, UPC, 8153055 (8153055)
- SERVICE CASTER SCC-4" Poly on Aluminum Wheel Only w/Roller Bearing - 1/2" Bore-800 lbs Capacity (SCC-PAR420)
- ZORO SELECT Folding Hand Truck, 275 lb., Aluminum (30ZM68)
- CM Brake Shading Coil (35826)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL7-4DFN3 (ER2DS1002)
- HARRINGTON Pinion for 3/4, 1 Ton Lever Hoists (L5BA0089111)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- DAYTON Brake Disc A (GGS_57082)
- Harrington Hoist Accessories