Shop All Hoist Accessories
Harrington
Steel Top Hook Assmbly, For 4DFL1-4DFL6
Mfr # ER2CS1001
Zoro # G7305085
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
- Includes Safety Latch
- Product Type Top Hook Assembly
- Compatible Load Capacity 250 lb, 500 lb, 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER2CS1001
- Zoro # G7305085
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Top Hook Assembly |
Material | Steel |
For Use With | 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6 |
Includes | Safety Latch |
Product Type | Top Hook Assembly |
Compatible Load Capacity | 250 lb, 500 lb, 1,000 lb |
Compatible Series | ER2, NER2 |
Compatible Hoist Type | Electric Chain Hoists |
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 250 lb, 500 lb, 1,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- HAMILTON White Nylon Wheel, 5X2 1/2Bb (W-520-WNB-1/2)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type B (33H716)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- HARRINGTON Top/Bottom Safety Latch Kit (L1XA0051071)
- HARRINGTON Chain Spring (ER1DL9051)
- HARRINGTON Bottom Hook (L1XA0031021)
- HARRINGTON Tag Safety Warning (80146)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL, Swivel (5945)
- Harrington Lifting Equipment