Shop All Hoist Accessories
Harrington
Steel Safety Latch Assmy, For 4DFL7-4DFN3
Mfr # ER2DS1002
Zoro # G8631515
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3
- Product Type Hook Latch
- Compatible Hoist Type Electric Chain Hoists
- Compatible Series ER2, NER2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # ER2DS1002
- Zoro # G8631515
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Steel Safety Latch Assembly |
Material | Steel |
For Use With | 4DFL7, 4DFL8, 4DFL9, 4DFN1, 4DFN2, 4DFN3 |
Product Type | Hook Latch |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | ER2, NER2 |
Compatible Load Capacity | 2,000 lb |
Description
Hook Latch, Product Type Hook Latch, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series ER2, NER2, Material Steel, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- LOUISVILLE 10 ft 5 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1808HD)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Short Bed (4.75' x 6' ft.) (SGN-100)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- HARRINGTON Safety Latch for 2 tons Hoist (CF071020)
- HARRINGTON Safety Latch for 3/4 Ton Lever Hoist (L5BA0081071)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- DUTTON-LAINSON Strap, 15 Ft. w/Hook (6148)
- Harrington Hoist Accessories