Shop All Hoist Accessories
Harrington
Steel Bottom Hook Assmby, For 4DFL1-4DFL6
Mfr # ER2CS1011
Zoro # G7356833
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6
- Includes Safety Latch
- Product Type Bottom Hook Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # ER2CS1011
- Zoro # G7356833
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Steel Bottom Hook Assembly |
Material | Steel |
For Use With | 4DFL1, 4DFL2, 4DFL3, 4DFL4, 4DFL5, 4DFL6 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible Series | ER2, NER2 |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series ER2, NER2, Material Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 70 ShoreD (435X95)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- CALDWELL Lifting Beam, 20000 lb. Limit, 144" Spread (20-10-12)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL7-4DFN3 (ER2DS1002)
- HARRINGTON Carbon Brush (E2D502P125)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- HARRINGTON Top Hook Assembly (E2D1001125)
- AFTERMARKET Lift Arm (Cat. I) (HIJ40-0010)
- Harrington Hoist Accessories