Shop All Material Handling Equipment Replacement Parts
Harrington
Snap Ring, 3/4 to 2 3/4 Ton Lever Hoists
Mfr # L4188008
Zoro # G2816637
product price: $1.19
/ea
Sold in multiples of 9 for $10.71
$10.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5, LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5, LB030-10
- Fits Brand Harrington Hoists
- Product Type Lever Hoists Snap Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L4188008
- Zoro # G2816637
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Details
Item | Lever Hoists Snap Ring |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5, LB010-10, LB010-15, LB010-20, LB010-5, LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5, LB020-10, LB020-15, LB020-20, LB020-5, LB028-10, LB028-15, LB028-20, LB028-5, LB030-10 |
Fits Brand | Harrington Hoists |
Product Type | Lever Hoists Snap Ring |
Description
Lever Hoists Snap Ring, Product Type Lever Hoists Snap Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Red (452R37)
- EXTREME MAX Extreme Max 3008.0457 Black Type III 550 Paracord Commercial Grade - 5/32" x 100' (3008.0457)
- PEERLESS CHAIN 5/16 G70 COUPLING LK, YZ, UPC, 8153155 (8153155)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 11-1/4"H (30E993)
- HARRINGTON Lock Washer (ES218005S)
- HARRINGTON Slotted Nut for 6 to 9 Ton Lever Hoists (M2049020)
- HARRINGTON Split Pin for 2 to 9 Ton Lever Hoists (9009412)
- HARRINGTON Free Chain Spring, 3/4 to 2 3/4 Ton Lever (L4205008)
- HARRINGTON External Snap Ring (9047110)
- HARRINGTON Plug Packing (E3S112003)
- VESTIL Detent Pin, 1/2 x 3-3/4 In. (99-112-004)
- Harrington