Shop All Material Handling Equipment Replacement Parts
Harrington
Slotted Nut for 6 to 9 Ton Lever Hoists
Mfr # M2049020
Zoro # G2816689
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5
- Fits Brand Harrington Hoists
- Product Type Slotted Nut
- Compatible Series CB
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # M2049020
- Zoro # G2816689
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Details
For Use With Mfr. Model Number | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5, LB090-10, LB090-15, LB090-20, LB090-5 |
Fits Brand | Harrington Hoists |
Item | Slotted Nut |
Product Type | Slotted Nut |
Compatible Series | CB |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 4,000 lb, 5,000 lb |
Description
Slotted Nut, Product Type Slotted Nut, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, 5,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABENCO Safety Gate, 24"-30", Steel (G72-27)
- WESCO Heavy Duty Scissors Lift Table, LT-2200SL (272973)
- QUIET GLIDE Rail Connector (QG.41)
- LOUISVILLE 4 ft Fiberglass Stepladder, 300 lb Capacity (FS1504)
- HARRINGTON Lock Washer (ES218005S)
- HARRINGTON Parallel Pin (AH130406017)
- HARRINGTON Plug, 4Pole, 96 To 116 Mm (ECP2304AD)
- HARRINGTON Split Pin for 2 to 9 Ton Lever Hoists (9009412)
- HARRINGTON Plug Packing (E3S112003)
- HARRINGTON External Snap Ring (9047110)
- DAYTON Kit, check Valve (401-43)
- Harrington