Shop All Hoist Accessories
Harrington
Seal Rebuild Kit, O-Ring
Mfr # TCS426235D5D
Zoro # G1913241
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS500C-10, TCS500C-15, TCS500C-20
- For Use With Mfr. Model Number TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS500C-10, TCS500C-15, TCS500C-20
- Fits Brand Harrington Hoists Inc
- Includes O-Ring
- Product Type Seal Rebuild Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCS426235D5D
- Zoro # G1913241
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Seal Rebuild Kit |
For Use With | TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS500C-10, TCS500C-15, TCS500C-20 |
For Use With Mfr. Model Number | TCS1000C2-10, TCS1000C2-15, TCS1000C2-20, TCS250C-10, TCS250C-15, TCS250C-20, TCS500C-10, TCS500C-15, TCS500C-20 |
Fits Brand | Harrington Hoists Inc |
Includes | O-Ring |
Product Type | Seal Rebuild Kit |
Description
Seal Rebuild Kit, Product Type Seal Rebuild Kit, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Tie Down, Rubber, 9", w/S Hooks (90300016)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- WERNER 40 ft Aluminum Extension Ladder, 300 lb Load Capacity (D540-2)
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- HARRINGTON Safety Latch for 3 tons Hoist (CF071030)
- HARRINGTON Friction Plate, 3/4 to 2 3/4 Ton Lever (L4151008)
- HARRINGTON Top Hook for 3 Ton Lever Hoist (L5BU0301001)
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- HARRINGTON Bottom Hook (L1XA0031021)
- HARRINGTON Pendant, 4 Button, 11 ft. Cable Drop (MP1DSS278115)
- DAYTON Top Hook Assembly (GGS_57019)
- Harrington Hoists