Shop All Hoist Accessories
Harrington
Seal Rebuild Kit, O-Ring
Mfr # TCR426224D5D
Zoro # G1913348
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500P-15. TCR500P-20
- Includes O-Ring
- For Use With Mfr. Model Number TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500P-15. TCR500P-20
- Fits Brand Harrington Hoists Inc
- Product Type Seal Rebuild Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # TCR426224D5D
- Zoro # G1913348
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Seal Rebuild Kit |
For Use With | TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500P-15. TCR500P-20 |
Includes | O-Ring |
For Use With Mfr. Model Number | TCR250C-10, TCR250C-15, TCR250C-20, TCR250P-10, TCR250P-15, TCR250P-20, TCR500C-10, TCR500P-15. TCR500P-20 |
Fits Brand | Harrington Hoists Inc |
Product Type | Seal Rebuild Kit |
Description
Seal Rebuild Kit, Product Type Seal Rebuild Kit, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 38 in W x 66 1/2 in L x (HTL-3660-DD-4-95)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- COFFING HOISTS Oil Seal (561K2)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Safety Latch for 9 Ton Lever Hoist (L5BA0901071)
- HARRINGTON Bottom Hook (L1XA0051021)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Converter Assembly (E2D616PD350)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- CM Brake Disc Washer (40904)
- Harrington Lifting Equipment