Shop All Trolley & Puller Parts
Harrington
Safety Latch
Mfr # M3072200
Zoro # G4029369
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CB200-10, CB200-12
- Product Type Latch Assembly
- Compatible Hoist Type Manual Chain Hoists
- Compatible Load Capacity 40,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3072200
- Zoro # G4029369
- Country of Origin Japan
- Category Trolley & Puller Parts
Details
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CB200-10, CB200-12 |
Item | Latch Assembly |
Product Type | Latch Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 40,000 lb |
Compatible Series | CB |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 40,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- CM Hammerlok Coupling Link, Dual Rated, 732 In, 2700 Lb, 100 Grade, Forged Alloy Steel (667021-2)
- VESTIL Magnetic Sweeper ForkLift Hanger, 72" (HFMS-72)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- COFFING HOISTS Friction Disk (GHH5014)
- DAYTON Hex Flange Nut M5 (MH1DMP613G)
- UNIFIED INDUSTRIES Replacement Guide Roller Assembly, ETA-8 (25158)
- DAYTON Roller (804P-9)
- DAYTON Shaft Bushing (MH1DJN53G)
- Harrington Hoists