Shop All Trolley & Puller Parts
Harrington
Safety Latch
Mfr # M3072150
Zoro # G4029378
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CB120-10, CB120-20, CB150-10, CB150-12, CB150-12-12, CB150-20
- Product Type Latch Assembly
- Compatible Hoist Type Manual Chain Hoists
- Compatible Load Capacity 30,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # M3072150
- Zoro # G4029378
- Country of Origin Japan
- Category Trolley & Puller Parts
Details
Fits Brand | Harrington Hoists |
Item | Latch Assembly |
For Use With Mfr. Model Number | CB120-10, CB120-20, CB150-10, CB150-12, CB150-12-12, CB150-20 |
Product Type | Latch Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Load Capacity | 30,000 lb |
Compatible Series | CB |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 30,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Yellow (EE1602DFX9)
- WESTWARD Pick Replacement Handle, 36 IN (20C886)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- DAYTON Hanger Shaft (G1-3-05-HS)
- WOODS POWR-GRIP Handle Weldment (HANDLE)
- DAYTON Plastic Tray (P-TRY)
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- Harrington Hoists