Shop All Hoist Accessories
Harrington
Safety Latch for 9 Ton Lever Hoist
Mfr # L5BA0901071
Zoro # G5948591
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB090-10, LB090-15, LB090-20, LB090-5
- For Use With Mfr. Model Number LB090-10, LB090-15, LB090-20, LB090-5
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Load Capacity 18,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BA0901071
- Zoro # G5948591
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 9 Ton Lever Hoist |
For Use With | LB090-10, LB090-15, LB090-20, LB090-5 |
For Use With Mfr. Model Number | LB090-10, LB090-15, LB090-20, LB090-5 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Load Capacity | 18,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 18,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- IMPERIAL MFG 0.75 In. X 50 Ft. White Fiber Glasslass Rope (4908356)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP#1 ZN125' (T0722627N)
- HARRINGTON Chain Pin for 1 1/2 Ton Lever Hoist (C3BA015-90411)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- HARRINGTON Top Hook Safety Latch (AL4320200190)
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- HARRINGTON Ball Bearing (9000102)
- HARRINGTON Top Hook (L1XA0051001)
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- Harrington Hoists