Shop All Hoist Accessories
Harrington
Safety Latch for 6 Ton Lever Hoist
Mfr # L5BA0631071
Zoro # G6014531
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
- For Use With Mfr. Model Number LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Hoist Type Lever Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BA0631071
- Zoro # G6014531
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 6 Ton Lever Hoist |
For Use With | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
For Use With Mfr. Model Number | LB060-10, LB060-15, LB060-20, LB060-5, LB060-SC-10, LB060-SC-15, LB060-SC-20, LB060-SC-5 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 12,000 lb |
Compatible Series | L5LB |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 12,000 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 50 In H (5WP3636RA3B4B8AC1P6)
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- US CARGO CONTROL 2" x 20' Yellow Endless Ratchet Strap (5320FE-Y)
- HARRINGTON Converter Assembly (E2D616PD125)
- HARRINGTON Chain Container, for 1AEZ4-1AEZ9, etc (BKD1)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- HARRINGTON Chain Container, for 1AEY6, etc. (BKC1)
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- Harrington Hoist Accessories