Shop All Hoist Accessories
Harrington
Safety Latch for 5 tons Hoist
Mfr # CF071050
Zoro # G4057597
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CF050-10, CF050-15, CF050-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CF050-10, CF050-15, CF050-20
- Product Type Latch Assembly
- Compatible Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF071050
- Zoro # G4057597
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 5 tons Hoist |
For Use With | CF050-10, CF050-15, CF050-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CF050-10, CF050-15, CF050-20 |
Product Type | Latch Assembly |
Compatible Load Capacity | 10,000 lb |
Compatible Series | NTH |
Compatible Hoist Type | Manual Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series NTH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- WARN INDUSTRIES WINCH ACCESSORIES, TERMINAL KIT (16464)
- LEGACY HOSE WHIP Flxzila 3/8"x4' w/Ball Swivl (LMHFZ3804YW2B)
- JET 1Ss-1C-20, 1 Ton, 1Ph, 20In. Lift, 115/2, 1 ton, 20 ft, 115/230V (112000)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- HARRINGTON Bottom Hook for 2 Ton Lever Hoist (L5BU0201021)
- HARRINGTON Bottom Hook (L1XA0051021)
- HARRINGTON Bottom Hook Assembly (E2D1021125)
- HARRINGTON Safety Latch Assembly, for 1AFA4, etc. (ER1FS1002)
- HARRINGTON Pendant, 2 Button, 16 ft. Cable Drop (ER1ES155720)
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- Harrington Lifting Equipment