Shop All Hoist Accessories
Harrington
Safety Latch for 3/4 Ton Lever Hoist
Mfr # L5BA0081071
Zoro # G9466432
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Load Capacity 1,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BA0081071
- Zoro # G9466432
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 3/4 Ton Lever Hoist |
For Use With | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Load Capacity | 1,500 lb |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | L5LB |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series L5LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Plunger Assembly (97-157)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1200 lb., Rd (1NVN4)
- CARLISLE FOODSERVICE Turf Saver Tire (5110961)
- DAYTON Truck, Hand, 500 Lb (3W484)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL7-4DFN3 (ER2DS1011)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- HARRINGTON Ball Bearing (9000102)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- ZORO SELECT Hardware Kit, 1MDU4 and 12F621 (33UD33)
- Harrington Hoists