Shop All Trolley & Puller Parts
Harrington
Safety Latch for 3 tons Shipyard Hook
Mfr # L5BZ0301071
Zoro # G4029621
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH
- Fits Brand Harrington Hoists
- Product Type Safety Latch Assembly
- Material Steel Alloy
- Compatible Load Capacity 6,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # L5BZ0301071
- Zoro # G4029621
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Length | 1.7 in |
Details
For Use With Mfr. Model Number | LB030-10-SC-SYH, LB030-10-SYH, LB030-15-SC-SYH, LB030-15-SYH, LB030-20-SC-SYH, LB030-20-SYH, LB030-5-SYH, LB030-S-SC-SYH |
Fits Brand | Harrington Hoists |
Item | Safety Latch Assembly |
Product Type | Safety Latch Assembly |
Material | Steel Alloy |
Compatible Load Capacity | 6,000 lb |
Compatible Series | L5LB |
Compatible Hoist Type | Lever Chain Hoists |
Includes | Safety Latch |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series L5LB, Material Steel Alloy, Overall Length 1.7 in, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Metal Wheel, 14X3 1-1/4Rb (W-1430-M-1-1/4)
- ASHLAND CONVEYOR Ball Transfer, Threaded, 1In Ball Dia (BT S 5/16-18 1DIA 150 CS/CS)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 32"W x 11-1/4"H (30E992)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- POWER TEAM PULLER, MANUAL 2JAW-6TON (PT206)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- MAKINEX Break Lever & Cable Set (JHT-99-63)
- DAYTON L-Pin (47-38)
- Harrington Hoists