Shop All Hoist Accessories
Harrington
Safety Latch for 3 tons Hoist
Mfr # CF071030
Zoro # G4057606
original price:
$17.89
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CF030-10, CF030-15, CF030-20, CF030-20-20
- For Use With Mfr. Model Number CF030-10, CF030-15, CF030-20, CF030-20-20
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Series CB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF071030
- Zoro # G4057606
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 3 tons Hoist |
For Use With | CF030-10, CF030-15, CF030-20, CF030-20-20 |
For Use With Mfr. Model Number | CF030-10, CF030-15, CF030-20, CF030-20-20 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Series | CB |
Compatible Load Capacity | 5,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 5,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 800 lb. Cap, Red (G06-RDX-PGA-4UNN)
- HARRINGTON Hoist/Trolley, ANSI/ASME B30.16 (SHB050-20)
- RONSTAN Wire Rope Clip and Thimble Kit, 1/4 In (ID003404-06)
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, M16x2.0P Stem, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-S-HUP)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426206D5D)
- HARRINGTON Bottom Hook for 1 Ton Lever Hoist (L5BU0101021)
- HARRINGTON Bottom Hook for 1 tons Hoist (C3BA010-10213)
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- HARRINGTON Canvas Chain Container, For 4DFN4-4DFN9 (BK2E2)
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (2-Speed) (Q402)
- Harrington Hoists