Shop All Hoist Accessories
Harrington
Safety Latch for 1 tons Hoist
Mfr # CF071010
Zoro # G4057630
original price:
$20.74
36% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CB010-10, CB010-15, CB010-20, CB010-20-20, CB010-8, CF010-10, CF010-15, CF010-20, CF010-30, CF010-8-8
- For Use With Mfr. Model Number CB010-10, CB010-15, CB010-20, CB010-20-20, CB010-8, CF010-10, CF010-15, CF010-20, CF010-30, CF010-8-8
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Series CB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF071010
- Zoro # G4057630
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Safety Latch for 1 tons Hoist |
For Use With | CB010-10, CB010-15, CB010-20, CB010-20-20, CB010-8, CF010-10, CF010-15, CF010-20, CF010-30, CF010-8-8 |
For Use With Mfr. Model Number | CB010-10, CB010-15, CB010-20, CB010-20-20, CB010-8, CF010-10, CF010-15, CF010-20, CF010-30, CF010-8-8 |
Fits Brand | Harrington Hoists |
Product Type | Latch Assembly |
Compatible Series | CB |
Compatible Load Capacity | 2,000 lb |
Compatible Hoist Type | Manual Chain Hoists |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series CB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 138"-CAP: 2200 LBS (SPN22-138)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2801DFX20)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-G-YL)
- HARRINGTON Safety Latch Assembly, for 1AEZ1, etc. (ER1DS1002)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- HARRINGTON Lever Assembly, 1 1/2 to 2 3/4 Ton Lever (L5BA0166211)
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Steel Safety Latch Assmy, For 4DFP4-4DFP6 (ER2FR1002)
- Harrington Hoists