Shop All Trolley & Puller Parts
Harrington
Safety Latch
Mfr # CF071050
Zoro # G4029405
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CB025-8
- Fits Brand Harrington Hoists
- Product Type Latch Assembly
- Compatible Hoist Type Manual Chain Hoists
- Compatible Series NTH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF071050
- Zoro # G4029405
- Country of Origin Japan
- Category Trolley & Puller Parts
Details
For Use With Mfr. Model Number | CB025-8 |
Fits Brand | Harrington Hoists |
Item | Latch Assembly |
Product Type | Latch Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | NTH |
Compatible Load Capacity | 10,000 lb |
Description
Latch Assembly, Product Type Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 10,000 lb, Compatible Series NTH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in., 1050 lb., Green (3G271)
- THE BRUSH MAN 1/4” X 600Ft Twisted Polypropylene Rope (ROPE P1/4X600)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HARRINGTON Safety Latch, 1-1/2 tons Shipyard Hook (L5BZ0151071)
- WILTON Wire Rope Grip Puller - Cable 37257 Ton (JG-150A)
- WOODS POWR-GRIP Metal Plunger Assembly Instructions (PLUNGER)
- HUBBELL Safety Chain, 1-25Lb, Steel (SC-BH3)
- DAYTON Lock Nut M5 (MH1DMP43G)
- DAYTON Side Plate Assembly (G1-05-01)
- Harrington Trolley & Puller Parts