Shop All Trolley & Puller Parts
Harrington
Safety Latch, 1-1/2 tons Shipyard Hook
Mfr # L5BZ0151071
Zoro # G4029630
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH
- Fits Brand Harrington Hoists
- Product Type Safety Latch Assembly
- Compatible Series L5LB
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # L5BZ0151071
- Zoro # G4029630
- Country of Origin Japan
- Category Trolley & Puller Parts
Dimensions
Overall Length | 1.4 in |
Details
For Use With Mfr. Model Number | LB015-10-SC-SYH, LB015-10-SYH, LB015-15-SC-SYH, LB015-15-SYH, LB015-20-SC-SYH, LB015-20-SYH, LB015-5-SYH, LB015-S-SC-SYH |
Item | Safety Latch Assembly |
Fits Brand | Harrington Hoists |
Product Type | Safety Latch Assembly |
Compatible Series | L5LB |
Material | Carbon Steel |
Compatible Load Capacity | 3,000 lb |
Includes | Safety Latch |
Compatible Hoist Type | Lever Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length 1.4 in, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 1"X4Ft Eye Ends Lift Sling (09005)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 165 lb (P16S-RP030K-P)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4461 lb, 36 x 36 In (B3636)
- THE BETTER BUNGEE Polystrap, Yellow, 24 in. L, Nylon (BBS24NY)
- HARRINGTON Safety Latch for 3 tons Shipyard Hook (L5BZ0301071)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG3)
- DAYTON Ratchet Reel (MH1DJN2337G)
- DAYTON Hanger Shaft Nut (G1-5-05-HSNT)
- DAYTON Plastic Tray (P-TRY)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- STARKE Fall Arrest Beam Trolley, Aluminum, 1,800 lb Arresting Force (SFT100)
- Harrington Lifting Equipment