Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 6000 lb., Steel
Mfr # 511-6000-12-12
Zoro # G3889980
product price: $5,658.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$5,658.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. I Beam Height 144 in
- Max. I Beam Height 144 in
- Gantry Crane Span 12 ft
- Gantry Crane Depth 6 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 511-6000-12-12
- Zoro # G3889980
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 144 in |
Max. I Beam Height | 144 in |
Gantry Crane Depth | 6 ft 6 in |
I Beam Flange Width | 7.0 in |
Manufacturers Warranty Length | 5 yr |
Wheel Width | 3 in |
I Beam Height | 12.0 in |
Height Adjustment | Fixed Height |
Wheel Diameter | 8 in |
Maximum Overall Height | 13 ft |
Mfr. Warranty Length | 5 yr |
Overall Depth | 78 in |
I-Beam Flange Width | 7 in |
Height Adjustability | Fixed Height |
Maximum Height Under Beam | 12 ft |
I-Beam Height | 12 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 6,000 lb, I-Beam Flange Width 7 in, I-Beam Height 12 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 13 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 12 ft, Minimum Overall Span 12 ft, Maximum Overall Span 12 ft, Minimum Clear Span 11 ft, Maximum Clear Span 10.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- SERVICE CASTER 4436L8 FG4436L80000 Rubbermaid Platform Truck Replacement Caster Kit, 4PK (RUB-SCC-30CS820-TPRRF-2-R820-2)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1062-CP)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-8-8)
- VESTIL Steel Gantry Crane - Locking Casters (AHS-6/8-TLC)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-6-10-12)
- VESTIL Steel Gantry Crane 10'x14' Iron 6K (AHS-6-10-14-VG)
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- ZORO SELECT Adj. Gantry Crane, Steel, Blue, 2000 lb. (AHS-2-10-14)
- Harrington Cranes