Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 4000 lb., Aluminum
Mfr # 582-4000-11-10
Zoro # G3889956
product price: $5,271.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$5,271.99
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Min. I Beam Height 90 in
- Max. I Beam Height 120 in
- Gantry Crane Span 11 ft
- Gantry Crane Depth 4 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 582-4000-11-10
- Zoro # G3889956
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 90 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 4 ft 6 in |
I Beam Flange Width | 5.5 in |
Wheel Width | 2.5 in |
Wheel Diameter | 8 in |
I Beam Height | 12 in |
Manufacturers Warranty Length | 5 yr |
Height Adjustment | Adjustable Height |
I-Beam Flange Width | 5 in |
Mfr. Warranty Length | 5 yr |
Maximum Overall Height | 11 ft |
Overall Depth | 54 in |
Minimum Overall Height | 7.4 ft |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 6 in |
Maximum Height Under Beam | 10 ft |
I-Beam Height | 12 in |
Minimum Height Under Beam | 6.4 ft |
Description
Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 4,000 lb, I-Beam Flange Width 5 in, I-Beam Height 12 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.4 ft, Maximum Overall Height 11 ft, Minimum Height Under Beam 6.4 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 11 ft, Minimum Clear Span 9 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Trucks, Manual, 220 lb Load Capacity, Push Button Lift Control (38ER33)
- CM Coffing Hoists Bottom Block Assembly, For Use With 08925W And 08932W Hand Chain Hoist (JHH5047U)
- STERLING ROPE Dyneema Sling, Endless, 2 ft L, 3/8 in W, HPPE, Black (SW127DYSL0424)
- NOBLELIFT ELECTRIC PALLET JACK-FORK SIZE: 27"x48"-CAPACTY: 3300 LBS-Li-ion BAT. (PTE33N-2745)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- VESTIL Adjustable Hgt Aluminum Gantry Crane (AHA-4-10-8)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-8-20-16)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- VESTIL Steel Fixed Crane 15' Locking 2K (FHS-2-15-TLC)
- VESTIL Steel Gantry Crane - Adjustable Height (AHS-4-10-16)
- Harrington Cranes