Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 2000 lb., Yellow
Mfr # 511-2000-14-16
Zoro # G3890017
product price: $6,226.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$6,226.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 192 in
- Max. I Beam Height 192 in
- Gantry Crane Span 14 ft
- Gantry Crane Depth 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 511-2000-14-16
- Zoro # G3890017
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 192 in |
Max. I Beam Height | 192 in |
Gantry Crane Depth | 7 ft 6 in |
I Beam Flange Width | 4 in |
Manufacturers Warranty Length | 5 yr |
Wheel Width | 2 in |
Height Adjustment | Fixed Height |
I Beam Height | 8 in |
Wheel Diameter | 6 in |
Mfr. Warranty Length | 5 yr |
Height Adjustability | Fixed Height |
Maximum Overall Height | 16.7 ft |
Overall Depth | 90 in |
I-Beam Flange Width | 4 in |
Maximum Height Under Beam | 16 ft |
I-Beam Height | 8 in |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Fixed Height, Minimum Overall Height Not Applicable, Maximum Overall Height 16.7 ft, Minimum Height Under Beam Not Applicable, Maximum Height Under Beam 16 ft, Minimum Overall Span 14 ft, Maximum Overall Span 14 ft, Minimum Clear Span 15 ft, Maximum Clear Span 13 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- PEERLESS Chain, Straight, 5 ft., 4300 lb., Welded (5510205)
- ZORO SELECT Lifting Hook with Safety Latch, 5 Ton (MH22MW6902G)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- VESTIL Steel Gantry Crane 10'x12' Iron 2K (AHS-2-10-12-VG)
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- VESTIL Steel Fixed Crane 10' Locking 4K (FHS-4-10-TLC)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Adjustable Alum Gantry Crane, 2K 10 x 10 (AHA-2-10-10)
- Harrington Cranes