Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 2000 lb., Aluminum
Mfr # 582-2000-11-10
Zoro # G3889965
product price: $4,268.99
/ea
Item requires special delivery charges. A $3,000.00 per item surcharge will be applied.
$4,268.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 90 in
- Max. I Beam Height 120 in
- Gantry Crane Span 11 ft
- Gantry Crane Depth 4 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 582-2000-11-10
- Zoro # G3889965
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 90 in |
Max. I Beam Height | 120 in |
Gantry Crane Depth | 4 ft 6 in |
I Beam Flange Width | 4 in |
I Beam Height | 8 in |
Height Adjustment | Adjustable Height |
Wheel Width | 2 in |
Manufacturers Warranty Length | 5 yr |
Wheel Diameter | 6 in |
Minimum Height Under Beam | 6.4 ft |
I-Beam Flange Width | 4 in |
Overall Depth | 54 in |
Minimum Overall Height | 7.1 ft |
Maximum Height Under Beam | 10 ft |
I-Beam Height | 8 in |
Height Adjustment Increments | 6 in |
Height Adjustability | Adjustable Height |
Mfr. Warranty Length | 5 yr |
Maximum Overall Height | 10.7 ft |
Description
Portable Gantry Crane, Body Material Aluminum, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 7.1 ft, Maximum Overall Height 10.7 ft, Minimum Height Under Beam 6.4 ft, Maximum Height Under Beam 10 ft, Minimum Overall Span 11 ft, Maximum Overall Span 11 ft, Minimum Clear Span 9 ft, Maximum Clear Span 10.3 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Misc, Spring 3-7/16"Dia X 36-1/2" 62 Coi (705-624)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- DAYTON SS Cable, 3/16 In, 250 Ft, 740 Lb Capacity (1DLC6)
- NATIONAL HARDWARE Matte Black Steel Hook and Eye Closure 1 pc (N700-153)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- GLOBAL INDUSTRIAL Fixed Height Steel Gantry Crane, 10'W x 10'H, 2000 Lb. Capacity (298603)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- VESTIL Fixed Ht. Stl Gantry Crane, 2K, 15 Ft Kd (FHSN-2-15)
- VESTIL Steel Crane 10'x12' Lock Nylon 4K (AHS-4-10-12-TLC)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- Harrington Lifting Equipment