Shop All Gantry Cranes
Harrington
Portable Gantry Crane, 2000 lb., Adj. H
Mfr # 512-2000-15-16
Zoro # G3889971
product price: $6,875.99
/ea
Item requires special delivery charges. A $4,000.00 per item surcharge will be applied.
$6,875.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 125 in
- Max. I Beam Height 192 in
- Gantry Crane Span 15 ft
- Gantry Crane Depth 7 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # 512-2000-15-16
- Zoro # G3889971
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 125 in |
Max. I Beam Height | 192 in |
Gantry Crane Depth | 7 ft 6 in |
I Beam Flange Width | 5.25 in |
Wheel Diameter | 6 in |
I Beam Height | 8 in |
Height Adjustment | Adjustable Height |
Wheel Width | 2 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 90 in |
Minimum Overall Height | 10.1 ft |
Minimum Height Under Beam | 9.4 ft |
Height Adjustment Increments | 12 in |
I-Beam Height | 8 in |
Mfr. Warranty Length | 5 yr |
I-Beam Flange Width | 5.3 in |
Maximum Height Under Beam | 16 ft |
Maximum Overall Height | 16.7 ft |
Height Adjustability | Adjustable Height |
Description
Portable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 5.3 in, I-Beam Height 8 in, Height Adjustability Adjustable Height, Minimum Overall Height 10.1 ft, Maximum Overall Height 16.7 ft, Minimum Height Under Beam 9.4 ft, Maximum Height Under Beam 16 ft, Minimum Overall Span 15 ft, Maximum Overall Span 15 ft, Minimum Clear Span 15 ft, Maximum Clear Span 14 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, Worm Gear, w/Brake, 4000 lb. (482)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- ZORO SELECT Caster Wheel, 1-5/8 in. Hub L, 300 lb. (26Y373)
- ZORO SELECT 100 ft. Size 16 Zinc Single Jack Chain, 10 lbs. (2ZDE6)
- HARRINGTON Portable Gantry Crane, 2000 lb., Steel (511-2000-11-10)
- HARRINGTON Portable Gantry Crane, 6000 lb., Steel (511-6000-12-12)
- VESTIL Steel Fixed Crane 10' Iron 6K (FHS-6-10-VG)
- GLOBAL EQUIPMENT Global Industrial„¢ Forklift & Hoist Bulk Bag Lifter, 4000 Lbs. Capacity (989046)
- VESTIL Steel Fixed Crane 10' Locking 2K (FHS-2-10-TLC)
- VESTIL Steel Gantry Crane, Adjustable, 8K, 10x12 (AHS-8-10-12)
- GLOBAL INDUSTRIAL Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam (298480)
- Harrington Lifting Equipment