Shop All Hoist Accessories
Harrington
Pendant, 4 Button, 6 ft. Cable Drop
Mfr # MP1FSS278110
Zoro # G1912499
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Functions Up/Down, Trolley Traversing
- For Use With SNERM030C-L-10
- For Use With Mfr. Model Number SNERM030C-L-10
- Includes (4) Button, 6 ft Cable Drop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # MP1FSS278110
- Zoro # G1912499
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 6 ft |
Details
Item | Pendant |
Material | Plastic |
Functions | Up/Down, Trolley Traversing |
For Use With | SNERM030C-L-10 |
For Use With Mfr. Model Number | SNERM030C-L-10 |
Includes | (4) Button, 6 ft Cable Drop |
Fits Brand | Harrington Hoists Inc |
Color | Yellow |
Product Type | Pendant Station |
Compatible with Manufacturer Part Number | SNERM030C-L-10 |
Connection Type | Wired |
Maximum Input Voltage | 110 V |
Compatible Load Capacity | 6,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
IP Rating | IP65 |
Controls | Push Button Pendant |
Number of Functions | 4 |
Compatible Series | SNERM |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 6JGC1, Compatible with Manufacturer Part Number SNERM030C-L-10, Compatible Load Capacity 6,000 lb, For Use With Hoists, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- STROMBERG CARLSON Stromberg Carlson PA-150 Folding Platform Step Aluminum (PA-150)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 10 in W, Nylon, Yellow (WB1-910-8)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 8'L 2 Ply Endless Poly Flat Web Sling (EN291X8PD)
- HARRINGTON Safety Latch for 1 tons Hoist (CF071010)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Top Hook for 1 Ton Lever Hoist (L5BU0101001)
- HARRINGTON Split Pin for 3/4, 1 Ton Lever Hoist (9009402)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- HARRINGTON Slotted Nut for 1 1/2 Ton Lever Hoist (C3BA010-90493)
- HARRINGTON 2 PB Comp Set 20 Ft Lft Er2 (ZB10025H5055)
- Harrington Lifting Equipment