Shop All Hoist Accessories
Harrington
Pendant, 4 Button, 6 ft. Cable Drop
Mfr # MP1DSS278110
Zoro # G1912526
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10
- Functions Up/Down, Trolley Traversing
- Includes (4) Button, 6 ft Cable Drop
- For Use With Mfr. Model Number SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # MP1DSS278110
- Zoro # G1912526
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 6 ft |
Details
Item | Pendant |
Material | Plastic |
For Use With | SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10 |
Functions | Up/Down, Trolley Traversing |
Includes | (4) Button, 6 ft Cable Drop |
For Use With Mfr. Model Number | SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10 |
Fits Brand | Harrington Hoists Inc |
Color | Yellow |
Product Type | Pendant Station |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb |
Controls | Push Button Pendant |
Number of Functions | 4 |
Compatible with Manufacturer Part Number | SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10 |
Connection Type | Wired |
Compatible Series | SNERM |
Compatible Hoist Type | Electric Chain Hoists |
IP Rating | IP65 |
Maximum Input Voltage | 110 V |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 6 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 6JFZ3, 6JFZ6, 6JFZ9, 6JGA2, 6JGA5, 6JGA8, Compatible with Manufacturer Part Number SNERM003S-L-10, SNERM005L-L-10, SNERM005S-L-10, SNERM010L-L-10, SNERM010S-L-10, SNERM020L-L-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Upright (GRFG4500M1BLA)
- DAYTON Sling, Wire Rope, 3 ft. (1DNH2)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1310HD)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 6" x 10' - 2-ply (EE2-906-10-T3)
- HARRINGTON Converter Assembly (E2D616PD350)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Chain Spring (ER1DL9051)
- DAYTON Intermediate Gear (EW-10)
- Harrington Lifting Equipment