Shop All Hoist Accessories
Harrington
Pendant, 4 Button, 16 ft. Cable Drop
Mfr # MP1DSS278120
Zoro # G1912508
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20
- Functions Up/Down, Trolley Traversing
- Includes (4) Button, 16 ft Cable Drop
- For Use With Mfr. Model Number SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # MP1DSS278120
- Zoro # G1912508
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 16 ft |
Details
Item | Pendant |
Material | Plastic |
For Use With | SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20 |
Functions | Up/Down, Trolley Traversing |
Includes | (4) Button, 16 ft Cable Drop |
For Use With Mfr. Model Number | SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20 |
Fits Brand | Harrington Hoists Inc |
Color | Yellow |
Product Type | Pendant Station |
Compatible Load Capacity | 500 lb, 1,000 lb, 2,000 lb, 4,000 lb |
Maximum Input Voltage | 110 V |
Controls | Push Button Pendant |
Connection Type | Wired |
Number of Functions | 4 |
IP Rating | IP65 |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | SNERM |
Compatible with Manufacturer Part Number | SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20 |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16 ft, Functions Up/Down, Trolley Traversing, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNERM, Compatible with Grainger Part Number 4JFZ8, 6JFZ5, 6JGA1, 6JGA4, 6JGA7, 6JGC0, Compatible with Manufacturer Part Number SNERM003S-L-20, SNERM005L-L-20, SNERM005S-L-20, SNERM010L-L-20, SNERM010S-L-20, SNERM020L-L-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Black, 4-Count (PC30LEBK4PK)
- ASHLAND CONVEYOR Hand Operated Roller Stop, Street Ball (RS140B22)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 1100 lb. Cap, Steel, 3 PU Rollers (PAKRM03)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 72 In (32C-5-4/6)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- HARRINGTON Steel Safety Latch Assmy, For 4DFL1-4DFL6 (ER2CS1002)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFP1-4DFP3 (ER2ER1011)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Pawl Spring for 3 to 9 Ton Lever Hoists (L5BA0329158)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- Harrington Hoist Accessories