Shop All Manual Chain Hoists
Harrington
Mini Hand Chain Hoist, 10 ft Hoist Lift
Mfr # CX010-10
Zoro # G7748024
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1 ton
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 43 lb
- Min. Between Hooks 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CX010-10
- Zoro # G7748024
- Country of Origin Thailand
- Category Manual Chain Hoists
Dimensions
Housing Length | 3 4/5 in |
Housing Width | 4 3/4 in |
Housing Depth | 4 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 4 13/16 in |
Minimum Retracted Length | 14 3/32 in |
Maximum Lifting Length | 10 ft |
Mfr. Warranty Length | 2 yr |
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 4 3/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 3/32 in, Body Material Aluminum, Body Width 4 13/16 in, Brake Type Brake Pawl, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Dome Top Post Sleeve, 7" Dia, 60" H, Can (DT760CGNT)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Rigid (P2R-R025G-P)
- KEN FORGING Ken Forging, Turnbuckle Stub, 3/4-10 x 8", Carbon, Left Hand, (TBS-08-LH)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB100-20)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH010-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- JET Hand Chain Hoist With 20ft Lift, 2-Ton (S90-200-20)
- Harrington Manual Chain Hoists