Shop All Manual Chain Hoists
Harrington
Mini Chain Hoist, 1000 lb., 5 ft. Lift
Mfr # CX005-5
Zoro # G4155131
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 5 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CX005-5
- Zoro # G4155131
- Country of Origin Thailand
- Category Manual Chain Hoists
Dimensions
Housing Length | 10 1/4 in |
Housing Width | 4 in |
Housing Depth | 4 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 4 in |
Body Depth | 4 in |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 5 ft |
Lifting Hook Opening Width | 1 in |
Chain Length | 6 ft |
Minimum Retracted Length | 10 3/16 in |
Description
Manual Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Aluminum, Body Width 4 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Block (MHGX4EC33GGS)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (863-20)
- RWM Rigid Plate Caster, Rubber, 6 in., 600 lb. (65-SWB-0620-R)
- US CARGO CONTROL 4180 Snatch Block w/ Hook (3/4" wire x 10" sheave) (4180H10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 10 ft. (CF050-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- HARRINGTON Mini Chain Hoist, 500 lb., 20 ft. Lift (CX003-20)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB050-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20)
- DAYTON Low Headroom Chain Hoist, 2000 lb., 15 ft. (38EV06)
- Harrington Hoists