Shop All Manual Chain Hoists
Harrington
Mini Chain Hoist, 1000 lb., 15 ft. Lift
Mfr # CX005-15
Zoro # G4155116
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CX005-15
- Zoro # G4155116
- Country of Origin Thailand
- Category Manual Chain Hoists
Dimensions
Housing Length | 10 1/4 in |
Housing Width | 4 in |
Housing Depth | 4 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 16 ft |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 10 3/16 in |
Body Depth | 4 in |
Lifting Hook Opening Width | 1 in |
Mfr. Warranty Length | 2 yr |
Body Width | 4 in |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 in, Body Material Aluminum, Body Width 4 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 36" Dock Seal Draft Blocker YL (DRAFT-36-YL)
- COFFING HOISTS Control Cable Only 6 ft. (PBC21006)
- JET Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft Hoist Lift (JLP-300A-5)
- ZORO SELECT Rope, 300ft, Wht, 635lb., Nylon (530160-00300)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 20 ft. (CF015-20)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Hoist/Trolley, 4000lb, 10ftLift (G-NTH020-10)
- CM CM Series 622 Hand Chain Hoist, 2 Ton Capacity, 10Ft. Lift (2258A)
- Harrington Hoists