Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 8 ft.Lift
Mfr # CF015-8
Zoro # G1872267
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 8 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 84 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF015-8
- Zoro # G1872267
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 17 5/16 in |
Housing Width | 8 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Minimum Retracted Length | 17 5/16 in |
Chain Length | 9 ft |
Body Depth | 6 in |
Maximum Lifting Length | 8 ft |
Body Width | 8 in |
Mfr. Warranty Length | 2 yr |
Lifting Hook Opening Width | 1 5/16 in |
Description
Manual Chain Hoist, Chain Length 9 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 17 5/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 8 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/2 In.D (NL1012)
- ZORO SELECT NSF-Listed Plate Caster, 3" Wheel Dia., 210 lb., Black (435X84)
- KINEDYNE Cargo Bar, 86 In.L, 1-1/2 In.W, 86-104 In. (JB101GRA)
- KOCH 1/4 in. D X 100 ft. L Yellow Hollow Braided Polypropylene Rope (5060812)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- VESTIL Professional Chain Hoist, 2K, 20 ft. (PHCH-2-20)
- Harrington Lifting Equipment