Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 8 ft.Lift
Mfr # CF005-8
Zoro # G1872300
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Hoist Lift 8 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harrington
- MFR # CF005-8
- Zoro # G1872300
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 13/16 in |
Housing Width | 5 29/32 in |
Housing Depth | 5 13/32 in |
Manufacturers Warranty Length | 2 yr |
Mfr. Warranty Length | 2 yr |
Chain Length | 9 ft |
Minimum Retracted Length | 12 13/16 in |
Lifting Hook Opening Width | 1 3/32 in |
Body Depth | 5 13/32 in |
Maximum Lifting Length | 8 ft |
Body Width | 5 29/32 in |
Description
Manual Chain Hoist, Chain Length 9 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 8 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/32 in, Body Material Die-Cast Aluminum, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING RH Wheel Bracket (2006-706)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lbs Cap, Gray (20055GY)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF2-902-8)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Pull Chai (32-11098)
- HARRINGTON Manual Chain Hoist, 16000lb, 10ft Lift (CB080-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB010-20-20)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH030-10)
- HARRINGTON Mini Chain Hoist, 500 lb., Lift 10 ft. (CX003-10)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- ZENDEX TOOL $RAK JAK AIR 2-TON 18 LIFT (UTTBT2)
- Harrington Manual Chain Hoists