Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 6000 lb., 10 ft. Lift
Mfr # G-NTH030-10
Zoro # G4155089
product price: $2,849.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,849.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 10 ft
- Hoist Mount Geared Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # G-NTH030-10
- Zoro # G4155089
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 19 in |
Housing Width | 15 1/2 in |
Housing Depth | 14 1/2 in |
Manufacturers Warranty Length | 1 yr |
Minimum Retracted Length | 19 in |
Maximum Lifting Length | 10 ft |
Chain Length | 11 ft |
Lifting Hook Opening Width | 1 11/16 in |
For Min. Beam Flange Width | 3 5/8 in |
Body Width | 15 19/32 in |
For Max. Beam Flange Width | 6 1/4 in |
Body Depth | 14 1/2 in |
For Min. Beam Flange Height | 5 in |
Mfr. Warranty Length | 1 yr |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 6 1/4 in, Headroom 19 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Geared Trolley, Body Depth 14 1/2 in, Body Material Die-Cast Aluminum, Body Width 15 19/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow, Features Integral Trolley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 10 Ton Plain Trolley, 4.92" - 7.99" (PT100)
- VESTIL Economy Spreader Beam, 4000 lb., 36" (SBM-40-3)
- DUTTON-LAINSON Repair Kit (6256-1)
- HAMILTON Xc70D Duralast Wheel, 5X2 3/4Tprd (W-520-DT70-3/4)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Manual Chain Hoist, 8 ft.Lift (CF010-8-8)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- Harrington Lifting Equipment