Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 4000 lb., Lift 20 ft.
Mfr # CF020-20
Zoro # G1042474
original price:
$858.99
5% off
new price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF020-20
- Zoro # G1042474
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 20 in |
Housing Width | 8 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 2 yr |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 20 ft |
Body Depth | 5 13/16 in |
Chain Length | 21 ft |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 20 3/32 in |
Body Width | 8 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-3161210 Weather Stripping - 3/16" x 1/2" x 10' (018-3161210)
- ZORO SELECT Caster Wheel, Polyurthan, 2-3/8 in., 700 lb (HTH 60X60/10-56K)
- HOLLAENDER Stair Railing, Steel, 5" H, 96" L (50251)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF1-902CW-3)
- HARRINGTON Mini Chain Hoist, 1000 lb., 15 ft. Lift (CX005-15)
- HARRINGTON Mini Hand Chain Hoist, 10 ft Hoist Lift (CX010-10)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., 8 ft. (CB005-8)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB005-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 15' Lift (OZIND020-15CH)
- Harrington Hoists