Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 4000 lb., Lift 15 ft.
Mfr # CF020-15
Zoro # G3049347
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 80 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harrington
- MFR # CF020-15
- Zoro # G3049347
- UPC # 697720420432
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 20 in |
Housing Width | 8 in |
Housing Depth | 5 3/4 in |
Manufacturers Warranty Length | 2 yr |
Body Width | 8 in |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 15 ft |
Body Depth | 5 13/16 in |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 20 3/32 in |
Chain Length | 16 ft |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 3/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Die-Cast Aluminum, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 900 lb. (26Y437)
- CM Trackwheel Pinion (35429)
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 250 lb. (P-PB-035X013/038D)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- HARRINGTON Hoist/Trolley, 3000lb, 10ftLift (G-NTH015-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB050-20)
- VESTIL Professional Chain Hoist, 2K, 10 ft. (PHCH-2-10)
- Harrington Lifting Equipment